Cole-Parmer ESD Safe Plastic Tweezer, Tips; Angled, Squared, Flat, 11.5 cm

Representative image only.
Cole-Parmer Item # EW-07387-24
Handle sensitive electronic components safely
  • Chemical resistant to oils, grease, fuels, and nonpolar solvents
  • Withstand heat to 226°F (130°C)
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 1/2
  • Overall Length (cm)11.5
  • Material ESD Safe Plastic and Carbon Fiber
  • SterileNo
  • DescriptionESD Safe Plastic Tweezer, Tips; Angled, Squared, Flat, 11.5 cm
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Chemical resistant to oils, grease, fuels, and nonpolar solvents
  • Withstand heat to 226°F (130°C)
  • Limited Lifetime Warranty

More About this Item

ESD-safe plastic tweezers, reinforced with 30% carbon fiber, offer excellent wear and abrasion resistance. Featuring hard rigidity, high tensile and flexural strength, these tweezers are ideal for handling sensitive materials such as electronic components, micro-mechanical parts, glass, and ceramic substrates.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat