Cole-Parmer Essentials 50 Pound Nylon Cable/Zip Ties, Mountable Tie, 12.0" L, Black; 100/CS

Representative image only.
Cole-Parmer Essentials Item # EW-06842-57
Easily mount cable ties to any surface
  • Requires no additional clips or mounts
  • Self-lock feature securely bundles wires and cables

PRODUCT OPTIONS

$18.27USD / Case of 100

SPECS & DESCRIPTION

Specifications & Description

  • Min Loop Strength (lbs)50
  • Width (")3/16
  • Length (in)12
  • Height (")1/20
  • Bundle Diameter (in)2 49/64
  • Length (cm)30.48
  • Bundle Diameter (cm)7
  • ColorBlack
  • MaterialNylon
  • Description50 Pound Nylon Cable/Zip Ties, Mountable Tie, 12.0" L, Black; 100/PK

Key Features

  • Requires no additional clips or mounts
  • Self-lock feature securely bundles wires and cables

More About this Item

These mountable cable ties offer two products into one. Easily bundle cables together and permanently screw mount the ties to a wall, panel or other surfaces using the integrated mounting eyelet on the cable tie head. No need for additional wall clips or mounts. The ties easily self-lock around bundles of wire and cable keeping them neat and organized.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat