Cole-Parmer Essentials Conical-Bottom Centrifuge Tubes, 50 mL; 25/Rack, 20 Racks/Cs

Representative image only.
Cole-Parmer Essentials Item # EW-04395-45
Safely withstands temperatures down to -80°C
  • Disposable polypropylene tubes are autoclavable to 250°F (121°C)
  • Can be safely stored in freezers down to -112°F (-80°C)
  • Caps with recessed lid and sealing ring prevent leaking

PRODUCT OPTIONS

$120.40USD / Case of 500
$172.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g15000
  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical bottom
  • Cap IncludedYes
  • Cap StyleRecessed/sealing ring
  • Cap MaterialPolypropylene
  • GraduationsYes
  • Packaging25/Rack, 20 Racks/Cs
  • DescriptionConical-Bottom Centrifuge Tubes, 50 mL; 25/Rack, 20 Racks/Cs

Key Features

  • Disposable polypropylene tubes are autoclavable to 250°F (121°C)
  • Can be safely stored in freezers down to -112°F (-80°C)
  • Caps with recessed lid and sealing ring prevent leaking

More About this Item

Easy-to-read black graduations offer accurate reading to ±2%; the 15-mL tubes feature increments of 0.5 mL while the 50-mL tubes have increments of 2.5 mL. Frosted writing surface allows for permanent identification and labeling. Tubes are offered in either non-sterilized or sterilized versions, are nonpyrogenic, and certified RNase-, DNase- and DNA-free.

Available in cardboard racks or in resealable zip-top bags.


These tubes are sterilized with gamma irradiation and packaged in 25 tubes per cardboard rack for a total of 500 per case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat