Cole-Parmer Essentials Glass Measuring (Mohr) Pipettes, 10 mL

Representative image only.
Cole-Parmer Item # EW-25562-16
Standard tip provides fast, uniform fluid delivery
  • Calibrated "To Deliver" (TD)
  • Sold in cases of 12
  • Reference: Federal Specification NNN-P-350C, Style I-Standard Taper; ASTM E 1293-94

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)10
  • Max Dispensing (mL)10
  • Increments (mL)0.1
  • Accuracy (%)±0.060mL
  • Tip StyleStandard
  • Body MaterialBorosilicate glass
  • CalibrationTo Deliver (TD)
  • DescriptionGlass Measuring (Mohr) Pipettes, 10 mL; 12/Pk

Key Features

  • Calibrated "To Deliver" (TD)
  • Sold in cases of 12
  • Reference: Federal Specification NNN-P-350C, Style I-Standard Taper; ASTM E 1293-94

More About this Item

Reusable Mohr measuring pipettes are calibrated “to deliver” to baseline. A “to deliver” pipette must be held vertically with the tip against the side of the receiving vessel and allowed to drain completely. The stated volume is obtained when draining stops. All pipettes are constructed of borosilicate glass, have permanent amber markings, and are treated to reduce chipping. Accuracy is printed on each pipette. Fast, uniform flow times.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat