Cole-Parmer Essentials Graduated Round Bottle, Clear Glass, 30mL; 48/CS

Representative image only.
Cole-Parmer Essentials Item # EW-34800-40
Ideal for general lab and environmental storage!

PRODUCT OPTIONS

$124.00USD / Case of 48

BUY MORE & SAVE

  • 1-4$124.00USD / Case of 48
  • 5-9$111.60USD / Case of 48
  • 10+$99.20USD / Case of 48
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)30
  • Capacity (oz)1
  • MaterialGlass
  • Cap / Stopper Size33-400
  • Bottle ColorClear
  • Outside Diameter (OD) (in)1 5/16
  • Outside Diameter (OD) (cm)3.4
  • Overall Height (in)2 11/16
  • Overall Height (cm)6.8
  • Description Graduated Round Bottle, Clear Glass, 30mL; 48/CS

Includes

PTFE lined bottle caps

More About this Item

Priced to meet any budget, these bottles are graduated in both milliliters and ounces. Bottles feature wide mouth design that allows easy transfer of samples. Economical white foam and PTFE lined bottle caps promote bottle cleanliness.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat