Cole-Parmer Essentials Large-Tip Opening Serological Pipette, 5 mL

Representative image only.
Cole-Parmer Item # EW-25562-24
Get fast, accurate delivery
  • Ideal for viscous solutions and tissue culture work
  • Calibrated "to deliver"
  • Permanent amber markings for easy reading

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)5000
  • Max Volume (mL)5
  • Max Dispensing (mL)5
  • Increments (mL)0.1
  • Accuracy (%)±0.020mL
  • Tip Inside Diameter (ID) (mm)3
  • Body MaterialGlass
  • CalibrationTo Deliver (TD)
  • Description5 mL large-tip opening serological pipette

Key Features

  • Ideal for viscous solutions and tissue culture work
  • Calibrated "to deliver"
  • Permanent amber markings for easy reading

More About this Item

These reusable pipettes are calibrated “to deliver/blow out.” (A “to deliver/blow out” pipette must be allowed to drain, then the drop that remains in the tip must be blown out and added to the original delivery to equal the exact volume.) Top is formed to fit a cotton plug (not included). Pipettes will fit cotton plugging machines. The 1 mL pipette has approximately a 0.1'' (2.5 mm) tip opening; all other sizes have approximately a 0.12'' (3 mm) tip opening. All pipettes are constructed of borosilicate glass, have permanent amber markings, and are specially treated to reduce chipping. Accuracy is printed on each pipette. Sold in cases of 12.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat