Cole-Parmer Essentials Microcentrifuge Tubes, 5 mL, Non-Sterile, Black; 200/Pk

Representative image only.
Cole-Parmer Essentials Item # EW-04395-53
Easy-to-open cap allows for single-handed operation
  • Safely centrifuge up to 5000 g
  • Certified RNase-, DNase-, and pyrogen-free

PRODUCT OPTIONS

$61.50USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene
  • Tube ColorNatural
  • Cap StyleAttached
  • GraduationsYes
  • DescriptionMicrocentrifuge Tubes, 5 mL, Non-Sterile, Black; 200/Pk

Key Features

  • Safely centrifuge up to 5000 g
  • Certified RNase-, DNase-, and pyrogen-free

More About this Item

The graduated polypropylene (PP) microcentrifuge tubes offer an alternative to 15-mL conical tubes for applications involving volumes less than 5 mL. The smaller tube size allows only the pipette tip to be inserted, reducing risk of contamination.

Easy-to-open attached cap eliminates hand fatigue and maintains sample integrity. Use frosted marking area for tagging and identification. The tubes can withstand autoclaving to 248°F (120°C) for 15 minutes at 15 psi, and are suitable for freezing to –130°F (–90°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat