Cole-Parmer Essentials Sieve; No 270, Full-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate

Representative image only.
Cole-Parmer Essentials Item # EW-59980-72
Sieve openings are measured with a computerized video imaging system
  • 1 year warranty

PRODUCT OPTIONS

$334.75USD / Each

$151.00 - $221.00USD / Each

for an additional
$151.00USD / Each
for an additional
$221.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)270
  • Tyler Standard Screen Size (mesh)270
  • Sieve Opening (mm)0.053
  • Outside Diameter (in)8
  • Height (in)2
  • DescriptionSieve; No 270, Full-Height, 8", Brass/Brass, NIST Cal Cert
  • Warranty1 Year
NIST Traceable Calibration1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat