Cole-Parmer Essentials Spatula Macro Spoon, Stainless Steel, 210mm; 3/PK

Representative image only.
Cole-Parmer Essentials Item # EW-06287-07
Polished surface provides fast and easy cleaning
  • Chemical and corrosion resistant
  • Available in 6 sizes

PRODUCT OPTIONS

$17.20USD / Pkg of 3

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)8 19/64
  • Width (in)1 1/5
  • Overall Length (cm)21
  • Width (cm)3.1
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionSpatula Macro Spoon, SS, 210mm; 3/PK

Key Features

  • Chemical and corrosion resistant
  • Available in 6 sizes

More About this Item

The AISI 304 grade stainless steel spatula/macro spoon combinations are chemical and corrosion resistant. One end features a macro spoon for medium and large size particles, while the other end offers a straight/flat spatula. Robust and seamless construction guarantees long life cycle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat