Cole-Parmer Essentials Standard-Length Serological Pipette, 2 mL, Ind. Pack; 600/CS

Representative image only.
Cole-Parmer Essentials Item # EW-13002-56
Easily recognize pipette capacity—color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Premium material barrier plug
  • Individually wrapped in plastic with paper-backed packages, then bulk packed in bags of 100; 6 bags per case

PRODUCT OPTIONS

$186.75USD / Case of 600

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)2
  • Graduation Interval0.01 mL
  • Increments (mL)0.01
  • Accuracy (%)2%
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeGreen
  • Filter TypeMaterial plug
  • Package Of100 individually wrapped per bag
  • DescriptionStandard-Length Serological Pipette, 2 mL, Ind. Pack; 600/Cs
Sterile

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Premium material barrier plug
  • Individually wrapped in plastic with paper-backed packages, then bulk packed in bags of 100; 6 bags per case

More About this Item

These sterile serological pipettes feature bold-colored positive and negative graduations making them easy to read while flling or dispensing. Color coded stripes and packaging enable quick volume identification.

All serological pipettes are manufactured to the ASTM Standard Specification for Serological Pipettes E-934.

Standard-length serological pipettes—manufactured to ASTM standard E-934 for serological pipettes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat