Cole-Parmer Essentials Sterile Sampling Scoops, With Lid, PS, 2 oz (60 mL); 50/CS

Representative image only.
Cole-Parmer Essentials Item # EW-06302-03
Snap-on lid safely contains samples
  • Ideal for use in multi-zone cleanrooms
  • FDA-grade material; safe for food, drug, and cosmetic contact
  • Gamma irradiated sterile
  • 2 year warranty

PRODUCT OPTIONS

$115.00USD / Case of 50

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)2
  • Capacity (mL)60
  • Overall Length (in)7 61/64
  • Width (in)1 35/64
  • Handle Length (in)4 31/32
  • Overall Length (cm)20.21
  • Width (cm)3.92
  • Handle Length (cm)12.62
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Sampling Scoops, With Lid, PS, 2 oz (60mL); 50/CS
  • Warranty2 years
Two year warrantySterile

Key Features

  • Ideal for use in multi-zone cleanrooms
  • FDA-grade material; safe for food, drug, and cosmetic contact
  • Gamma irradiated sterile
  • 2 year warranty

More About this Item

These sterile polystyrene (PS) sampling scoops feature a snap-on lid allowing you to use them as a container for safely transporting samples. A long handle lets you easily retrieve samples from wide-mouth containers, minimizing the potential of personal contact with sampled material. The handles are also curved at the bottom to provide a more secure grip. Flat bottom design allows the scoops to remain upright and be used as a weigh boat.

All are individually packaged, sterilized by gamma irradiation, lot stamped for accurate tracing, and shipped with a Certificate of Processing for Sterilization.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat