Cole-Parmer Essentials Sterile Sampling Spoon, Double Bagged, PS, 1/4 tsp (1.25 mL); 50/CS

Representative image only.
Cole-Parmer Essentials Item # EW-06302-13
Ergonomic curved handle offers easy handling
  • Double bagged for extra protection from contamination
  • Ideal for use in multi-zone cleanrooms
  • FDA-grade material; safe for food, drug, and cosmetic contact
  • Gamma irradiated sterile
  • 2 year warranty

PRODUCT OPTIONS

$80.00USD / Case of 50
$100.00USD / Case of 50

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.042
  • Capacity (mL)1.25
  • Overall Length (in)6 15/64
  • Width (in)1/2
  • Handle Length (in)5 2/5
  • Overall Length (cm)15.85
  • Width (cm)1.25
  • Handle Length (cm)13.7
  • MaterialPolystyrene
  • ColorWhite
  • SterileYes
  • DescriptionSterile Sampling Spoon, Double Bagged, PS, 1/4 TSP (1.25mL); 50/CS
  • Warranty2 years
Two year warrantySterile

Key Features

  • Double bagged for extra protection from contamination
  • Ideal for use in multi-zone cleanrooms
  • FDA-grade material; safe for food, drug, and cosmetic contact
  • Gamma irradiated sterile
  • 2 year warranty

More About this Item

These sterile polystyrene (PS) sampling spoons feature a long handle enabling you to easily reach into jars, bottles, and other confined spaces, minimizing the potential of personal contact with sampled material. The spoons have a curved design for easy handling.

All are individually packaged, double bagged, sterilized by gamma irradiation, lot stamped for accurate tracing, and shipped with a Certificate of Processing for Sterilization.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat