Cole-Parmer Essentials Testing Sieve, SS Frame/SS Wire, 12" OD, Half Height, No. 14

Representative image only.
Cole-Parmer Essentials Item # EW-59995-03
  • 1 year warranty

PRODUCT OPTIONS

$233.75USD / Each

$151.00 - $221.00USD / Each

for an additional
$151.00USD / Each
for an additional
$221.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • U.S. Standard Screen Size (No.)14
  • Tyler Standard Screen Size (mesh)12
  • Sieve Opening (mm)1.41
  • Outside Diameter (in)12
  • Height (in)1.625
  • DescriptionTesting Sieve, SS Frame/SS Wire, 12" OD, Half height, No. 14
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These stainless steel (SS) testing sieves are serialized and come with a test sieve certificate of compliance. Equivalent to ASTM E11-09 compliance sieve.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat