Cole-Parmer Evaporator/Concentrator, Heated Manifold Gas, 8 EPA; 120V

Representative image only.
Cole-Parmer Item # EW-28690-05
Indivdual needles provide equal flow of gas for faster, consistent evaporation of samples
  • Economical and reliable evaporation in a compact instrument
  • Models available to accommodate different-sized tubes and microwell plates
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Display Type4-digit LED
  • Total Positions8
  • Max Temperature (° C)100
  • Temperature Control Accuracy±0.25%
  • Power (VAC)120
  • Power (Hz)50/60
  • Width (in)7 1/2
  • Height (in)5 1/2
  • Depth (in)5
  • Width (cm)19.05
  • Height (cm)13.97
  • Depth (cm)12.7
  • DescriptionEvaporator/Concentrator, Heated Manifold Gas, 8 EPA; 120V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Economical and reliable evaporation in a compact instrument
  • Models available to accommodate different-sized tubes and microwell plates
  • 3 year warranty

More About this Item

Rapidly evaporate common organic solvents—ideal for pharmaceutical, environmental, HPLC, GCMS, and general research applications. Needle valve controls the flow of gas into the equalizer manifold, which provides equal gas flow and uniform evaporation to each well. Needle valves ensure control for fast concentration of multiple samples. Each needle is made from 15-gauge stainless steel with easy height adjustment to accommodate a variety of sample sizes.

Heated Evaporator/Concentrators securely hold from 8 to 24 sample vials, and can accommodate tubes from 12- to 16-mm dia. Units also available for handling EPA vials. LED display gives temperature readout with an accuracy of ±0.25%. Units include a heating block to ensure faster evaporation. Manifold gas heating option ensures temperature of sample is maintained by heating the gas before introduction into sample. Units include

integrated controlled heater, sample holder, and 1.5"L 15-gauge needles.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat