Cole-Parmer Extension Cable, 100 Ohm RTD, 10 ft

Representative image only.
Cole-Parmer Item # EW-05994-80
Insulated for strength and noise reduction
  • Cables measure 5 mm outer diameter
  • BNC connector is protected with rubber hood
  • 1 year warranty

PRODUCT OPTIONS

$88.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionExtension Cable, 100 Ohm RTD, 10 ft
  • Warranty1 year
1 Year Warranty

Key Features

  • Cables measure 5 mm outer diameter
  • BNC connector is protected with rubber hood
  • 1 year warranty

More About this Item

Heavy-duty shielded extension cables for pH and ORP electrodes are insulated for strength and noise reduction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat