Cole-Parmer FEP Tubing, 1/32"ID x 1/16"OD, 25 ft/pack

Representative image only.
Cole-Parmer Item # EW-06406-60

$19.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$19.00USD / Pkg of 1
  • 4-9$17.10USD / Pkg of 1
  • 10-19$16.15USD / Pkg of 1
  • 20+$15.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationFEP
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.4
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)500
  • Max Pressure (PSI)500
  • Max Pressure (bar)34.4738
  • Min Temperature (° F)-454
  • Max Temperature (° F)400
  • Min Temperature (° C)-270
  • Max Temperature (° C)204
  • Length (ft)25
  • Length per Pack (ft)25
  • Length (m)7.6
  • Length per Pack (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionFEP Tubing, 1/32"ID x 1/16"OD, 25 ft/pack
Certificate of Compliance

More About this Item

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Excellent for the transfer of extreme temperature or highly corrosive materials. Also good for high-purity work.
Characteristics: Chemically inert, nontoxic, heat resistant, with a low coefficient of friction. Doesn’t deteriorate with age. Tough, but bends even at –454°F (–270°C). Translucent.
Certifications: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured in ISO 9001-2008 approved facility.
Temperature range: –454 to 400°F (–270 to 205°C)
Sterilize: Autoclave, ethylene oxide, or use dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat