This item is now discontinued. We recommend the following as suggested replacements: EW-35635-10

Cole-Parmer Field Benchtop Turbidity Meters, EPA compliant, 220 VAC

Representative image only.
Cole-Parmer Item # EW-08391-55
Front-panel dials simplify your turbidity measurements
  • Additional sample cells within easy reach — stored directly in the case with the field meters

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Turbidity0 to 199.9
  • Turbidity Resolution0.1 NTU
  • Turbidity Accuracy±2% of reading
  • Power (VAC)230
  • Width (cm)15.24
  • Height (cm)15.24
  • Width (in)6
  • Length (in)3
  • Height (in)6
  • DescriptionField Benchtop Turbidity Meters, EPA compliant, 220 VAC
1 Year WarrantyConformite EuropeenneEPA United States Environmental protection agency

Key Features

  • Additional sample cells within easy reach — stored directly in the case with the field meters

More About this Item

Use these meters to verify water cleanliness in public water systems and to control chemicals through water treatment. Other applications include chemically analyzing chlorides and other elements through controlled precipitation, checking filter efficiency, and isolating filter backwash problems. Meters measure particulate content of water in three ranges. All results are displayed in NTU on the 1/2"H (1.3 cm) LCD.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat