Cole-Parmer Fitting, 304 Stainless Steel, Sanitary Clamp, 2"

Representative image only.
Cole-Parmer Item # EW-50118-44
Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards
  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 304 stainless steel (SS) offers good chemical resistance
  • Compatible with 2" sanitary fittings
  • 1 year warranty

PRODUCT OPTIONS

$23.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material304 Stainless Steel
  • Connection TypeSanitary Clamp
  • Sanitary Clamp Size (Port 1) (in)2
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 304 Stainless Steel, Sanitary Clamp, 2"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 304 stainless steel (SS) offers good chemical resistance
  • Compatible with 2" sanitary fittings
  • 1 year warranty

More About this Item

Use the sanitary clamps with sanitary fittings to create a leakproof connection. These easy-to-use clamps are made from 304 stainless steel to provides good chemical resistance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat