Cole-Parmer Fitting, 316L Stainless Steel, Straight, Eccentric Sanitary Clamp Reducer, 1" x 3/4"

Representative image only.
Cole-Parmer Item # EW-50118-04
Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards
  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Offset centerline—useful when both air and liquids are flowing together
  • 1" x 3/4" clamp sizes
  • 1 year warranty

PRODUCT OPTIONS

$50.50USD / Each
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316L Stainless Steel
  • Number Of Ports2
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)1
  • Sanitary Clamp Size (Port 2) (in)3/4
  • Flow PatternStraight
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 316L Stainless Steel, Straight, Eccentric Sanitary Clamp Reducer, 1" x 3/4"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Offset centerline—useful when both air and liquids are flowing together
  • 1" x 3/4" clamp sizes
  • 1 year warranty

More About this Item

Use these 316L stainless steel sanitary fittings in the food, beverage, and pharmaceutical industries. They provide excellent chemical compatibility and corrosion resistance while offering a leak-proof connection; use with our SS clamp for a secure seal. Easily remove to clean or use Clean-in-Place (CIP) process to reduce the chances of dirt and bacteria contaminating the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat