Cole-Parmer Fixed Snubber, Brass, 1500 psi, Air

Representative image only.
Cole-Parmer Item # EW-68800-70
Designed to reduce or prevent these oscillations and fluctuations from reaching and affecting pressure
instruments
  • Reduces pressure spikes only
  • Spikes last for mere milliseconds with a snubber
  • Sintered mesh type snubber
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)0
  • Max Pressure (PSI)1500
  • Process Connection1/4\" NPT(M)
  • Instrument Connection Npt(F) (in)1/4
  • Media CompatibilityAir
  • DescriptionFixed Snubber, Brass, 1500 psi, Air
  • Warranty1 year
1 Year Warranty

Key Features

  • Reduces pressure spikes only
  • Spikes last for mere milliseconds with a snubber
  • Sintered mesh type snubber
  • 1 year warranty

More About this Item

Pressure oscillations and other sudden pressure changes can affect the delicate mechanisms of a pressure gauge or pressure transmitter. This can result in either complete failure of the instrument or false and inaccurate readings. Use a snubber to reduce these incidents and protect your instruments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat