This item is now discontinued. Please browse similar items

Cole-Parmer Fixed-speed Centrifuge with 60-minute Timer, 115V

Representative image only.
Cole-Parmer Item # EW-17250-10
Molded-in cover and rotor collar gasket completely contain the rotor in a seated compartment—protects against aerosols and splashes
  • Motor shuts off when the cover is opened
  • Solid steel base and suction cup keep centrifuge firmly in place.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3400
  • Max RCF x g1318
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Max Capacity (mL)90
  • Tube Capacity6 x 15 mL
  • Max Tube Length (mm)130
  • Max Tube Diameter (mm)20
  • Length (in)12
  • Width (in)11
  • Height (in)9
  • Length (cm)30.5
  • Width (cm)27.9
  • Height (cm)22.9
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionFixed-speed Centrifuge with 60-minute Timer, 115V

Key Features

  • Motor shuts off when the cover is opened
  • Solid steel base and suction cup keep centrifuge firmly in place.

More About this Item

Model 17250-00 has an on/off switch, model 17250-10 has a 60-minute timer with hold function. Verify rotor operation and tube condition through the transparent polycarbonate cover. Both models include a six-place rotor with six aluminum tube inserts for 15-mL tubes and a 6-ft cord with plug.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat