Cole-Parmer Fixed-wavelength detector, 254 nm. 230v (absorbance, wavelength)

Representative image only.
Cole-Parmer Item # EW-42664-35
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Wavelength (nm)254
  • Max Wavelength (nm)254
  • Wavelength Accuracy±2nm
  • Wavelength Repoducibility±1nm
  • Wavelength Noise< ±0.000025 AU at 254 nm
  • Max Pressure (PSI)200
  • Data Output1.0v/AU
  • Recorder output10.0 mV
  • LampHg
  • Height (in)3
  • Width (in)7 1/2
  • Depth (in)11 3/8
  • Height (cm)7.62
  • Width (cm)19.05
  • Depth (cm)28.89
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionFixed-wavelength detector, 254 nm. 230v (absorbance, wavelength)
  • Warranty1 year
1 Year WarrantyCole-Parmer Exclusive

Key Features

  • 1 year warranty

More About this Item

Replace your failed component or augment your liquid chromatography system with these precision UV/Vis detectors. All wetted parts are PEEK, PTFE, or Tefzel™ for excellent chemical resistance and biocompatibility. Integrate detector into your data stream via analog output.

Fixed Wavelength Detectors - use these durable detectors for repetitive analysis and preparative techniques. Standard 254 nm detection wavelength can be changed using optional filter conversion kits. Adapt for preparative operation using shorter path length flowcells (sold separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat