Cole-Parmer Flow controller, volumetric, for water, 0 to 500 mL/min

Representative image only.
Cole-Parmer Item # EW-32907-46
Achieve accurate, ultrafast volumetric measurement and control
  • Technology allows for installation without typical inlet/outlet straight-run requirements
  • Units provide data on flow and temperature
  • All functions are user-programmable through an integrated keypad

PRODUCT OPTIONS

$2,210.00USD / Each

BUY MORE & SAVE

  • 1-3$2,210.00USD / Each
  • 4-9$1,989.00USD / Each
  • 10-19$1,878.50USD / Each
  • 20+$1,768.00USD / Each

$296.70USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy ±2
  • Repeatability±2% full-scale
  • Max Water Flow Rate (mL/min)500
  • Min Flow Rate (mL/min)0
  • Max Flow Rate (mL/min)500
  • Min Operating Temperature (° F)50
  • Min Operating Temperature (° C)10
  • Max Operating Temperature (° F)122
  • Max Operating Temperature (° C)50
  • Turn-Down Ratio50:1
  • Fluid TypeLIQUID
  • Media TypeWater
  • Gas TypeDI water
  • Electrical Connections8-pin circular mini-DIN
  • Output (Voltage)Yes
  • Output0 to 5 VDC
  • Display Type7-line x 4-digit LCD; 0.25"H flow display
  • CommunicationsRS-232
  • CertifiedYes
  • DescriptionFlow controller, volumetric, for water, 0 to 500 mL/min
NIST Traceable Calibration

Includes

What’s included: integrated sensor, display, and transmitter; controllers add the valve assembly. All models include a 120/230 VAC power adapter with communications cable, and NIST-traceable calibration report supplied by the manufacturer.

Key Features

  • Technology allows for installation without typical inlet/outlet straight-run requirements
  • Units provide data on flow and temperature
  • All functions are user-programmable through an integrated keypad

More About this Item

More details for Cole-Parmer Flowmeters and Controllers:
These meters measure flow via pressure drop across a laminar flow element (LFE). Because the flow element makes the flow stream laminar, placement in the process does not require straight pipe runs upstream or downstream of the meter, greatly simplifying installation. The LFEs also provide an outstanding turndown ratio of 50:1 giving the meter a very broad and accurate measuring range. The design provides an ultrafast response at start-up or input change—often within 100 milliseconds. The 0 to 5 VDC output allows transmission of the flow
value to a remote display, recorder, or controller regulating a valve or pump.

For the flow controllers, an integrated PID controller directs the unit's response to process changes. Set the P and D parameters to tailor the unit's response. Flow setpoint is established with the optional set point control module, a 0 to 5 V signal, or an RS-232 input signal. For portable flow metering (not controlling) applications, order the battery pack listed below. Units can be mounted via threaded taps in the meter body.

Meters and controllers feature dynamic display that simultaneously shows flow rate and fluid temperature, and (for controllers) the set point. For the units shown, both power and input/output signals are transmitted through a single multi-pin connector.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat