Cole-Parmer Fluorimeter cuvettes with cover of PTFE resin; quartz; 10.5 mL capacity

Representative image only.
Cole-Parmer Item # EW-83303-16
Select a pathlength to suit your analytical needs
  • Standard size cuvettes are the type most often used for routine analytical needs (83301-02 to 83301-07)
  • Use skus 83303-02 to 83303-17 for fluorimeters

PRODUCT OPTIONS

$373.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)10.5
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)over 80% at 200 nm
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides4
  • Pathlength (mm)40
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1 43/64
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)42.5
  • DescriptionFluorimeter cuvettes with cover of PTFE resin; quartz; 10.5 mL capacity

Key Features

  • Standard size cuvettes are the type most often used for routine analytical needs (83301-02 to 83301-07)
  • Use skus 83303-02 to 83303-17 for fluorimeters

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat