This item is now discontinued. Please browse similar items

Cole-Parmer FS-3500 Portable Centrifuge with 8-Place Rotor and Tube Holder; 12 VDC

Representative image only.
Cole-Parmer Item # EW-17415-12
Spin samples on the go!
  • Built-in level on the lid ensures your centrifuge is level before runs
  • Convenient stainless steel carrying handle lets you carry centrifuge with ease

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3800
  • Max RCF x g1640
  • Speed ControlFixed
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Timer Range0 to 30 minutes
  • Max Capacity (mL)120
  • Tube Capacity8 x 15 mL; includes tube holder
  • Number Of Tubes8
  • Length (in)11 3/4
  • Width (in)8
  • Height (in)10 1/4
  • Length (cm)30
  • Width (cm)20.3
  • Height (cm)25.9
  • Power (VDC)12
  • DescriptionPortableCentrifugewith8-PlaceRotorandTubeHolder;12VDC

Includes

12 VDC car adapter.

Key Features

  • Built-in level on the lid ensures your centrifuge is level before runs
  • Convenient stainless steel carrying handle lets you carry centrifuge with ease

More About this Item

These portable fixed-speed centrifuges were designed to assist you on the road or atypical lab settings needing various power options. The centrifuge comes standard with a 12 volt car adapter, but optional AC power adapters are available when standard electrical outlets are within reach. The stainless steel handle allows you to carry the unit around with ease.

Centrifuges feature a dual-lid latch to ensure unit is securely shut during runs for added safety. Fixed-angle rotors accept any sample ranging from 2 to 15 mL and adapters are available to accommodate other tube sizes.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat