This item is now discontinued. We recommend the following as suggested replacements: EW-74013-07

Cole-Parmer Gear Pump System, Analog Drive, 0.092 mL/rev, PTFE seal, 220 VAC

Representative image only.
Cole-Parmer Item # EW-74013-05

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)0.092
  • Max Flow Rate (mL/min)331.2
  • Min Flow Rate (mL/min)4.6
  • Differential Pressure (PSI)75
  • Differential Pressure (bar)5.2
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Enclosure IP RatingIP 22
  • Remote Control Inputnone
  • Power (VAC)220
  • Seal MaterialPTFE
  • Body Material316 SS
  • Gear MaterialPPS
  • Inlet Connection (NPT(F))0
  • Outlet Connection (NPT(F))0
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)350
  • Min Temperature (° F)-50
  • Max Temperature (° C)177
  • Min Temperature (° C)-46
  • Max Viscosity (cP)1500
  • Min Viscosity (cP)0.2
  • Width (in)6.375
  • Width (cm)16.2
  • Length (in)8.5
  • Length (cm)21.6
  • Height (in)5.4218
  • Height (cm)13.8
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
  • UL Recognized Regulatory ApprovalYes
  • Motor hp1/10
  • DescriptionGear Pump System, Analog Drive, 0.092 mL/rev, PTFE seal, 220 VAC
Two year warranty

Includes

The 115 VAC models include a 6-ft (1.8-m) modular line cord with U.S. standard plug; the 220 VAC models include a 6-ft (1.8-m) modular line cord wtih IEC 320/CEE 22 connector—specify country to obtain correct line cord.

More About this Item

Analog drives provide continuous-duty operation with Micropump® A-mount pump heads. Gradual, one-second acceleration offers smooth control of drive speed and flow rate.

The permanent-magnet, direct-current (PMDC) drive is built to last — excellent for long-term applications.

Service kits 07144-42, 74012-02, -42, and -52 include: gears, suction shoe, shaft seals, and
springs.
Service kits 74012-12, -22, and -32 include: gears, bushings, and seals.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat