Cole-Parmer Gel-Loading Tips, 0.5 to 10 µL, 5 Racks of 204 Tips; 1020 Tips/Pk

Representative image only.
Cole-Parmer Item # EW-25713-28
  • Extended microcapillary tips are ideal for loading electrophoresis gels

PRODUCT OPTIONS

$388.00USD / Pkg of 1020

$81.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.01
  • Overall Length (in)2.3125
  • Overall Length (mm)58.73
  • Color CodeNatural
  • Package Of5 Racks; 204/pk
  • Compatible withEppendorf®; Oxford® BenchMate™; Socorex
  • DescriptionGel-Loading Tips, 0.5 to 10 µL, 5 Racks of 204 Each

Key Features

  • Extended microcapillary tips are ideal for loading electrophoresis gels

More About this Item

These polypropylene tips are rounded to fit easily into small instrument openings. Use these microcapillary tips for DNA sequencing, loading SDS PAGE gels, and other critical sampling applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat