Cole-Parmer General-purpose aluminum filter bag housing, 1-1/4" NPT(F), 20 gpm

Representative image only.
Cole-Parmer Item # EW-01523-00
Unique bar-knob closure is safer and faster than clamp designs
  • High-flow housings for flow rates up to 220 GPM
  • Solids are neatly contained for removal with bag changeouts
  • Ideal for commercial, industrial, and process applications

$1,279.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAluminum
  • Flow Rate20 GPM
  • Port Size0.25" NPT(F)
  • Max Pressure (PSI)200
  • Housing Depth (cm)12
  • Height (in)30.48
  • Outside Diameter (OD) (in)5
  • Outside Diameter (OD) (cm)12.7
  • DescriptionGeneral-purpose aluminum filter bag housing, 1-1/4" NPT(F), 20 gpm

Key Features

  • High-flow housings for flow rates up to 220 GPM
  • Solids are neatly contained for removal with bag changeouts
  • Ideal for commercial, industrial, and process applications

More About this Item

This general-purpose housing design has a closure assembly that works better than most clamp designs: the cover cannot be improperly installed, reducing the chance for cover blowoff if improperly sealed. The seal is positive 100% of the time and only requires two hands to install, not three hands
like many clamp designs. The closures can also be easily replaced if damaged. Housings are height-adjustable within the leg assembly; also included with the housing is a Viton® cover seal and stainless steel filter bag bracket. Maximum temperature for aluminum housings is 300°F (149°C) and 400°F (204°C) for stainless steel.

Common applications include filtration of coolants, solvents, process water, ground water and oils for food, lubrication and hydraulics.

Order filter bags separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat