This item is now discontinued. We recommend the following as suggested replacements: EW-34503-15

Cole-Parmer Griffin Low-Form Beaker, Glass, 10 mL, 12/pk

Representative image only.
Cole-Parmer Item # EW-34503-42
Double-scale white graduations for easy reading up and down!
  • Double-scale graduations for easy measuring while pouring in or out
  • Autoclavable
  • Beaker features a 10 mL capacity and no graduations
Don't Let Samples Evaporate
Cole-Parmer® Essentials Watch Glasses
$15.50 - $287.00USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10
  • MaterialBorosilicate Glass
  • AutoclavableYes
  • Withstands High Temperature (° F)752
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.54
  • Overall Height (in)1 3/8
  • Overall Height (cm)3.4925
  • DescriptionGriffin Low-Form Beaker, Glass, 10 mL, 12/pk

Key Features

  • Double-scale graduations for easy measuring while pouring in or out
  • Autoclavable
  • Beaker features a 10 mL capacity and no graduations

More About this Item

These low-form beakers are constructed of Class A borosilicate glass to meet ASTM E960 specifications. Beakers can withstand temperatures up to 752°F (400°C) for short-term exposure and 445°F (230°C) for long-term exposure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat