Cole-Parmer Handle Polyurethane Medium Bench-Height Chair, Chrome Base, No Tilt, Adjustable Arms, Chrome Foot Ring, Glides

Representative image only.
Cole-Parmer Item # EW-90003-87
Ergonomic design for comfort & productivity
  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Optional seat tilt for wider range of motion
  • Foot rings available for more relaxing seating positions
  • Optional adjustable arms provide better user stability
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")26
  • Width (in)26
  • Width (InchShort)26
  • Height (in)45;45
  • Depth (in)26
  • Length (in)26
  • Width (cm)66.04
  • Height (cm)114.3
  • Depth (cm)66.04
  • Length (cm)66.04
  • MaterialPolyurethane
  • Shipping weight (kg)15.402
  • Shipping weight (lbs)34
  • DescriptionAdjustable Arms,Chrome Foot Ring, Glides
  • WarrantyWarranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

Key Features

  • Pneumatic height adjustment allows comfortable seating for any application
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Optional seat tilt for wider range of motion
  • Foot rings available for more relaxing seating positions
  • Optional adjustable arms provide better user stability
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat