Cole-Parmer HDPE Trigger Spray Bottle, 22 oz, 4/Pk

Representative image only.
Cole-Parmer Item # EW-06091-05
Versatile sprayer nozzle works for any application
  • Adjustable sprayer nozzle provides fine mist to powerful stream
  • Designed to be impact resistant

PRODUCT OPTIONS

$31.00USD / Pkg of 4
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)650
  • Capacity (oz)22
  • MaterialHDPE
  • Cap MaterialPolypropylene (PP)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3 1/4
  • Outside Diameter (OD) (cm)8.4
  • Overall Height (in)7 1/2
  • Overall Height (cm)19.1
  • DescriptionHDPE Trigger Spray Bottle, 22 oz, 4/Pk

Key Features

  • Adjustable sprayer nozzle provides fine mist to powerful stream
  • Designed to be impact resistant

More About this Item

Translucent high-density polyethylene (HDPE) bottles include a white polypropylene cap and trigger-motion spray assembly with stainless steel bearings. HDPE provides an excellent moisture barrier and is impact resistant. Turn nozzle to adjust spray to fine mist, coarse burst, or powerful stream.

Oval spray bottle (06091-05) is graduated in oz and features a curved grip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat