Cole-Parmer High Speed Bottle Top Filtration Unit, Funnel Only, 0.2 um; 250 mL

Representative image only.
Item # EW-06060-60
Eliminate leakage with molded one-piece funnel design
  • Extra space in the bottle allows up to a 15% dilution
  • Polystyrene funnel and bottle have large raised graduations for easy reading
  • Entire assembly is gamma sterilized
  • Stable, hands-free filtering with optional pedestal or cradle ring

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPES
  • Pore Size (µm)0.2
  • Membrane Diameter (mm)66
  • Housing MaterialPolystyrene (PS)
  • Capacity (mL)250
  • SterileYes
  • ColorTransparent
  • DescriptionHigh Speed Bottle Top Filtration Unit, Funnel Only, 250 mL, 0.2um
ISO9001 Registered SupplierMade in the U.S.A.Sterile

Key Features

  • Extra space in the bottle allows up to a 15% dilution
  • Polystyrene funnel and bottle have large raised graduations for easy reading
  • Entire assembly is gamma sterilized
  • Stable, hands-free filtering with optional pedestal or cradle ring

More About this Item

Large-diameter 0.2 µm PES membrane covers the entire round bottom of the funnel, allowing you to obtain high throughput and fast flow rates. Cap features write-on surface and gripping area for easy handling. Receiving bottle also features molded-in finger grips.

Connect the funnel to a vacuum hose in three separate ways. Use the included vacuum hose adapter to make a direct connection. Order the optional pedestal or cradle ring to create a convenient docking station for hands-free filtering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat