Cole-Parmer HILIC Guard Cartridges, 3 µm, 10 mm L x 2.1 mm ID; 4/PK

Representative image only.
Cole-Parmer Item # EW-16472-04
Designed to aid in the separation and retention of very polar analytes
  • Use to increase sensitivity in MS analysis
  • Provides alternate selectivity to that achieved with reversed phase C18
  • Reduced extraction and dry down times
  • Guard cartridge holder 16470-89 required
  • 3 µm particle size
  • Use with 2.1 mm ID HILIC HPLC columns 16471-90, -91, and -92
  • Pack of four
  • 1 year warranty

PRODUCT OPTIONS

$627.00USD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • PhaseHILIC
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)3
  • Compatable WithHILIC HPLC columns 16471-90, -91, and -92
  • Warranty1 Year
1 Year Warranty

Key Features

  • Use to increase sensitivity in MS analysis
  • Provides alternate selectivity to that achieved with reversed phase C18
  • Reduced extraction and dry down times
  • Guard cartridge holder 16470-89 required
  • 3 µm particle size
  • Use with 2.1 mm ID HILIC HPLC columns 16471-90, -91, and -92
  • Pack of four
  • 1 year warranty

More About this Item

Hydrophilic Interaction Liquid Chromatography (HILIC) columns are ideal for the retention and separation of polar to highly polar compounds. The partitioning, ion-exchange, and hydrogen bonding that occur on a HILIC stationary phase assist with extended retention. Normally water is used in low concentration as the strong solvent to elute the compounds.

Columns come in 316L stainless steel (SS) tubing hardware. A SS female end fitting with a SS and PEEK frit system keeps the stationary phase in place and packed bed from disturbance. The SS end fitting accepts a male 10-32 threaded nut with standard 1/16" OD tubing.

Use the guard cartridges to maintain chromatographic integrity. They ensure erroneous materials are kept out of the more important and expensive analytical columns, leading to more accurate results. Simply match the sizes to select the correct guard cartridge for your column; guard cartridge holder 16470-89 is required to use the guard cartridges. In-line filters are available for your UPHLC and HPLC columns—order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat