Cole-Parmer Industrial Bimetal Thermometer, 3” Dial, Adjustable Angle, 12” Stem, 0-250°F (-20-120°C)

Representative image only.
Cole-Parmer Item # EW-90590-29
NEMA 4X/IP66 protection with all-welded stainless steel construction for the toughest of jobs
  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone-dampened coil reduces pointer flutter and improves response time during high vibration applications
  • Adjustable-angle connection can be rotated 360 degrees
  • External adjustment reduces maintenance

PRODUCT OPTIONS

$111.00USD / Each

$70.00 - $80.00USD / Each

for an additional
$70.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)0
  • Min Temperature (° C)-20
  • Height (")15 7/8
  • Max Temperature (° F)250
  • Max Temperature (° C)120
  • Accuracy ±1%
  • Division (° C)2
  • Division (° F)2
  • Thermometer FillNo Fill
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (in)15.875
  • Overall Length (mm)403.225
  • Immersion Depth (mm)2
  • Stem Length (in)12
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • Connection1/2" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Bimetal Thermometer, 3” Dial, Adjustable Angle, 12” Stem, 0/250F & -20/120C

Key Features

  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • Silicone-dampened coil reduces pointer flutter and improves response time during high vibration applications
  • Adjustable-angle connection can be rotated 360 degrees
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection

More About this Item

Use these industrial dual-scale thermometers for a wide variety of applications from petroleum plants to food and beverage. Various temperature ranges and dial sizes can accommodate anyone. Each thermometer can perform quick and limited span adjustments. Dry; no liquid fill.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat