Cole-Parmer Industrial Silicone Filled Bimetal Thermometer 3” Dial, Adjustable Angle, 2 ½” Stem 50-550°F (10-290°C)

Representative image only.
Cole-Parmer Item # EW-90590-45
Silicone filled to provide superior response times and greatly reduce pointer flutter
  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection
  • Able to perform quick and limited span adjustments
  • All-welded stainless steel construction
  • 5 year warranty

PRODUCT OPTIONS

$163.00USD / Each

$88.50 - $161.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)50
  • Min Temperature (° C)10
  • Height (in)6 3/8
  • Max Temperature (° F)550
  • Max Temperature (° C)290
  • Accuracy ±1%
  • Division (° C)5
  • Division (° F)5
  • Thermometer FillSilicone
  • Dial Size (in)3
  • Dial / Case Material304 SS
  • Overall Length (in)6.375
  • Overall Length (mm)161.925
  • Immersion Depth (mm)2
  • Stem Length (in)2.5
  • Stem Diameter (in)0.25
  • Stem Material304 SS
  • Connection1/2\" NPT (M)
  • ASTM NumberASME B40.3
  • DescriptionIndustrial Silicone Filled Bimetal Therm 3” Dial, Adj. Angle, 2 ½” Stem 50/550F & 10/290C
  • Warranty5 years
5 Year WarrantyIP 66 Rated

Key Features

  • Hermetically sealed case prevents entry of moisture, interior corrosion and coil freeze up
  • Anti-parallax dial for precise readings of both scales
  • External adjustment reduces maintenance
  • NEMA 4X/IP66 protection
  • Able to perform quick and limited span adjustments
  • All-welded stainless steel construction
  • 5 year warranty

More About this Item

Silicone-filled bimetal thermometers are best suited to high-vibration applications. Available in multiple temperature ranges and dial sizes for a variety of needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat