Cole-Parmer Insertion/Submersion ORP Probe; DJ/CPVC/10khm RTD; Tinned ends

Representative image only.
Cole-Parmer Item # EW-27301-10
Reduce bulb damage with probe guard
  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds

PRODUCT OPTIONS

$315.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeDouble junction
  • Electrode Body MaterialCPVC
  • Min pH (pH)0
  • Max pH (pH)14
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • ATC ConnectorTinned ends
  • ATC Element10 KΩ RTD
  • ConnectorTinned ends
  • Diameter (mm)12
  • Length (mm)106
  • DescriptionInsertion/Submersion ORP Probe; DJ/CPVC/10khm RTD; Tinned ends

Key Features

  • Versatile design—threads on both ends for submersion or in-line use
  • Double-junction electrodes available; resist contamination from heavy metals, organics, or AgCI reactive compounds

More About this Item

In-line or submersible electrodes with probe guard operate from 23 to 176°>F (-5 to 80°>C) and have a PVC housing with a 3/4'' NPT(M) fitting on both ends. Epoxy body withstands pressures to 100 psi. Measure pH from 0 to 14. All electrodes measure 6-3/4''L x 1'' OD, with a 1-3/4'' insertion depth.

This electrode has Tinned end, not BNC connector for ORP.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connector is miniature audio plug.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC elements is a spade lug.
Connector for 100 kΩ thermistor ATC elements is a standard 1/4" phone plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat