Cole-Parmer Jar Mill without Jars; 115/230 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # EW-04172-50
Rugged lab mills withstand thousands of hours of operation—great for all your milling, tumbling, and polishing needs.
  • Silent operation with internal gear transmission—no chains or belts
  • Durable welded steel case with chip- and corrosion-resistant black powder coating
  • 3 year warranty

$4,935.00USD / Each
Often bought with...
Disposable HDPE Milling Jars
$470.00 - $1,140.00USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Motor Size (hp)1/12
  • Number of Tiers1
  • Max Load Per Tier (lbs)30
  • Roller Length (in)12.625
  • Power (VAC)115 / 230
  • Power (Hz)47-63
  • Height (in)6
  • Width (in)13.5
  • Diameter (in)10
  • Height (cm)15.2
  • Width (cm)34.3
  • Diameter (cm)25.4
  • DescriptionJar Mill without Jars; 115/230 VAC, 50/60 Hz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Silent operation with internal gear transmission—no chains or belts
  • Durable welded steel case with chip- and corrosion-resistant black powder coating
  • 3 year warranty

More About this Item

These jar mills are ideal for grinding laboratory or high-purity samples. High-quality, powder-coated finish protects the exterior from oils, solvents, and chemicals. Mills provide quiet, smooth operation with the 1/12-hp, direct-drive DC motor. Easy to clean and maintain, these lab mills require no tension adjustment or lubrication. Rollers and brackets are easily repositioned and secured by convenient allen-head bolts. Rollers measure 12-5/8" (32.1 cm) in length and accept jars from 2" (5.1 cm) to 10" (25.4 cm) in diameter. Maximum capacity of 30 lb (13 kg).

Low power consumption during continuous operation. Control speed from 10 to 260 rpm with front control knob, a potentiometer that adjusts power output voltage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat