Cole-Parmer LabGEN 700 Homogenizer; 220V 04727-04

Representative image only.
Cole-Parmer LabGEN Item # EW-04727-04
Lightweight and powerful motor ideal for small samples
  • Variable-speed motor performs up to 30,000 rpm
  • Ergonomically designed to reduce hand strain
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.05
  • Min Sample Size (Liters)5E-05
  • Max Sample Size (mL)10000
  • Max Sample Size (Liters)10
  • Max Speed (rpm)30000
  • Min Speed (rpm)5000
  • Wattage (Out put)700
  • Power (VAC)220
  • Power (Hz)50/60
  • Description700 Homogenizer; 220V 04727-04
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Variable-speed motor performs up to 30,000 rpm
  • Ergonomically designed to reduce hand strain
  • 1 year warranty

More About this Item

The Cole-Parmer HO-200 series homogenizers are well-suited for a wide range of processing applications —use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either the stainless steel rotor-stator generators or the plastic tip probes (tip adapter 04727-88 required). Order components separately.
These homogenizers process a wide range of samples from 0.05 mL to 100 mL. They are ergonomically designed to reduce hand strain during extended periods of handheld operation.

LabGEN 700 Homogenizer is a versatile heavy-duty unit that can handle virtually any homogenizing task—dispersion, tissue processing, cell disruption, and preparing emulsions. The LabGEN 700 processes samples from 0.05 mL to 10 L with variable speeds from 10,000 to 30,000 rpm. This powerful 700-watt homogenizer is equipped with an on/off switch for repeatability and processes most samples in under a minute.

What’s included: tool kit and power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat