This item is now discontinued. We recommend the following as suggested replacements: EW-04727-60

Cole-Parmer LabGen 850 Rotor-Stator Generator, 75mm x 5mm, Fine

Representative image only.
Cole-Parmer LabGEN Item # EW-04727-31
Choose the generator based on the dispersion, tissue type, and or sample size
  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • 5 mm diameter x 75 mm length
  • Narrow window for smaller partical disruption
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeFine
  • Use with Generators04727-11, -12, -13, -14, -28, -29
  • Min Sample Size (mL)0.02
  • Max Sample Size (mL)5
  • Tip Diameter (mm)5
  • DescriptionRotor-Stator Generator, 75mm x 5mm, Fine
  • Warranty1 Year
1 Year Warranty

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • 5 mm diameter x 75 mm length
  • Narrow window for smaller partical disruption
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat