Cole-Parmer LabGEN Rotor-Stator Generator, Coarse, 95mm x 7mm, 0.25-30 mL

Representative image only.
Cole-Parmer LabGEN Item # EW-04727-70
Choose the generator based on the dispersion, tissue type, and or sample size
  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeCoarse
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • Max Sample Size (Liters)0.03
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)95
  • DescriptionRotor-Stator Generator, Coarse, 95mm x 7mm, 0.25-30 mL
  • Warranty1 Year
1 Year Warranty

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

Expand your capabilities with the a wide assortment of generator sizes and dispersion types and add flexibility to your system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat