Cole-Parmer Large-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile

Representative image only.
Cole-Parmer Item # EW-30600-23
Enhance fluid flow with a larger bore than standard luer stopcocks

PRODUCT OPTIONS

$35.05USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$35.05USD / Pkg of 10
  • 10-49$31.55USD / Pkg of 10
  • 50-99$29.79USD / Pkg of 10
  • 100+$28.04USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Outlet PortMale Luer Lock
  • Inlet PortFemale Luer
  • Wetted MaterialsPolycarbonate
  • Flow PatternThree-Way
  • DescriptionLarge-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile

More About this Item

Large-bore adapters are perfect for handling higher flow volumes in process while using connections similar to luer systems..

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Cole-Parmer Large-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile
 
4.7

(based on 3 reviews)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
4.0

Very good quality and works great

By 

from San Diego, CA

About Me Academic/Professional Researcher

Verified Buyer

Pros

  • Clear Markings
  • Easy To Use

Cons

    Best Uses

    • In The Lab

    Comments about Cole-Parmer Large-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile:

    Very useful for running reactions under nitrogen.

     
    5.0

    Sturdy product, durable control knob

    By 

    from Morgantown, WV

    Verified Buyer

    Pros

    • Sturdy

    Cons

    • None

    Best Uses

    • Great for Biomeds
    • In The Field
    • In The Lab

    Comments about Cole-Parmer Large-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile:

    Great product for Biomedical Equipment Technicians

     
    5.0

    Largest bore I've found, no leaks

    By 

    from Sunnyvale, ca

    About Me Academic/Professional Researcher

    Verified Buyer

    Pros

    • Clear Markings
    • Easy To Use
    • Sturdy

    Cons

      Best Uses

        Comments about Cole-Parmer Large-bore 3-way, male-lock, stopcocks, 10/pack, Non-sterile:

        Largest bore I've found. High flow, easy to use and no leaks.

        Displaying reviews 1-3

        Back to top

        Q&A

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        10 Questions | 10 Answers
        Displaying questions 1-10
        • Q:

          Is this product RoHS compliant?
          Please advise
          Asked on 3/9/2016 by karl from United Kingdom

          1 answer

          • STAFF EXPERT

            A:

            Yes, this product is RoHS compliant

            Answered on 3/15/2016 by Rishi from Technical Support
        • Q:

          In the picture, it looks like there is one male lock and two female locks. Is this correct?
          Asked on 1/5/2015 by Michelle

          1 answer

          • STAFF EXPERT

            A:

            Yes, that is correct. Two female locks and one male lock

            Answered on 1/5/2015 by Anthony from Technical Support
        • Q:

          These stopcocks are compatible with the large-bore luer type adapters, as this:

          http://www.coleparmer.com/Product/Large_bore_adapter_luer_style_male_x_1_4_hose_barb_polycarbonate_pack_of_25/T-45509-52?referred_id=19822
          Asked on 9/25/2013 by Alex from Brazil

          1 answer

          • STAFF EXPERT

            A:

            The two large bore products should be compatible.

            Answered on 9/26/2013 by Jack from Technical Support
        • Q:

          What is the diameter of the port connectors?
          Asked on 5/31/2011 by Anonymous

          1 answer

          • STAFF EXPERT

            A:

            These connections are Large-Bore Luer connections. The size of thes fittings is standard across the industry. The bore diameter is ~0.15". The minimum fluid path diameter is 0.105".

            Answered on 6/3/2011 by Josh from Technical Support
        • Q:

          Could you advise on an alternative that can be autoclaved?
          Asked on 1/13/2011 by Anonymous from Belgium

          1 answer

          • STAFF EXPERT

            A:

            I would suggest looking at 31200-80. It is made of PVDF and Polypropylene. This item can be used with an autoclave.

            Answered on 1/17/2011 by Mike from Tech Support
        • Q:

          Is it possible to connect several of these taps to each other to form a line?
          Asked on 10/11/2010 by Anonymous

          1 answer

          • STAFF EXPERT

            A:

            Yes, you would be able to connect these together to form a line. We also offer manifolds that have premade stopcocks already connected and on a base. We offer 2-5 port manifolds. Please look at part numbers 06464-81 , -83 , -85 , -87.

            Answered on 10/13/2010 by Mike from Tech Support
        • Q:

          What is the temperature rating for this product?
          Asked on 3/2/2010 by Anonymous

          1 answer

          • STAFF EXPERT

            A:

            These fittings have a max temperature of 120 °C.

            Answered on 3/5/2010 by David from Tech Support
        • Q:

          are these autoclavable?
          Asked on 2/2/2010 by jim from columbia, mo

          1 answer

          • STAFF EXPERT

            A:

            These are not autoclavable, but may be sterilized by radiation.

            Answered on 2/8/2010 by Jen from Technical Support
        • Q:

          Does this product have a pressure rating?
          Asked on 1/13/2010 by Anonymous

          1 answer

          • STAFF EXPERT

            A:

            The max PSI for this item is 45PSI.

            Answered on 1/18/2010 by Josh from Technical Support
        • Q:

          Do you know the internal diameter of this item?
          Is it packaged individually and sterile?
          Asked on 8/3/2009 by Steve from Chattanooga, Tn

          1 answer

          • STAFF EXPERT

            A:

            The minimum internal diameter/flow path is 0.105"
            For a dimensional diagram please contact our technical application specialists via phone or email (contact information can be found on the product web page).
            These items are not individually packed and sterile. It is listed to be sterilizable via radiation.

            Answered on 8/5/2009 by Jen from Technical Support
        Displaying questions 1-10

        Do you have a question about this product? 

        CUSTOMER SUPPORT

        Need Help with this product?

        Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

        Call Us At1-800-323-4340
        Live chat