Cole-Parmer LED Fiber Optic Illuminator, 60-mm Ring Light; 115 VAC

Representative image only.
Cole-Parmer Item # EW-41723-03
Long-life LEDs save money and maintenance time
  • Stackable housing saves bench space
  • Interchangeable/replaceable fiber optics
  • Fan cooled for more powerHigher light spot uniformity
  • Fully adjustable and removable high quality fousing lenses
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity2000 lumens
  • Lamp Color Temperature5000 K
  • Bulb Life40,000 hours
  • Bulb TypeLED
  • Illuminator Height (in)4.875
  • Illuminator Width (in)7
  • Illuminator Depth (in)9
  • Illuminator Height (cm)12.4
  • Illuminator Width (cm)17.8
  • Illuminator Depth (cm)22.9
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power Cord Included115 VAC, US plug
  • DescriptionLED Fiber Optic Illuminator, 60-mm Ring Light; 115 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Stackable housing saves bench space
  • Interchangeable/replaceable fiber optics
  • Fan cooled for more powerHigher light spot uniformity
  • Fully adjustable and removable high quality fousing lenses
  • 2 year warranty

More About this Item

High-power white LEDs provide uniform color temperature, high light output, low heat, low power consumption, and extremely long life. Ideal for use in microscopy applications, inspection, forensics, machine vision, and assembly stations. Easily adjust the light output using the variable 10 to 100% intensity control. A solid state intensity control for more precise and repeatable control. Internal solid-state high performance DC regulated power supply optimizes consistent power to the LEDs. Built-in handle stays out of the way and allows for stacking of multiple units. Illuminator is available with a gooseneck light pipe or ring lights. Accepts all international power cords. Can switch from North America 115V to Euro 230V or India or UK by just changing out power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat