Cole-Parmer Low-Cost Ultrasonic Cleaner with Timer, 117 VAC

Representative image only.
Cole-Parmer Item # EW-08848-10
Economical compact cleaner is perfect for cleaning small components
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Gal)0.125
  • Capacity (Liters)0.47
  • Tank Length (in)6 1/2
  • Tank Width (in)3 1/2
  • Tank Height (in)2 1/4
  • Tank Length (cm)16.5
  • Tank Width (cm)8.9
  • Tank Height (cm)5.7
  • Length (in)8 3/4
  • Width (in)4 1/2
  • Length (cm)22.2
  • Width (cm)11.4
  • Power (VAC)117
  • Power (Hz)50/60
  • Frequency Output (KHz)40
  • DescriptionLow-Cost Ultrasonic Cleaner with Timer, 117 VAC
  • Warranty1 Year
1 Year WarrantyCanadian Standards Association

Key Features

  • 1 year warranty

More About this Item

This 15-oz ultrasonic cleaner measures only 8 ¾''L x 4 ½''W (22.2 x 11.4 cm) — ideal for small benchtop areas. The stainless steel tank is sealed inside an impact resistant plastic housing to prevent leaks. The cleaner features a five-minute timer that shuts off automatically. Operates at a cleaning frequency of 40 kHz.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat