Cole-Parmer Microcentrifuge Tubes; Click Close 0.5 ml; Polypropylene, HT, 500/pk

Representative image only.
Cole-Parmer Item # EW-06335-03
Cap locking options for every application
  • Microcentrifuge tubes with graduations and frosted panels for easy labeling
  • Microbiological cleanroom controlled production (ISO Class 8)
  • Certified RNase, DNase, and endotoxin free
  • Autoclavable at 121°C for 20 minutes
  • Designed with Click Close cap style and 0.5 mL capacity

PRODUCT OPTIONS

$44.45USD / Pkg of 500
$63.50USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)0.5
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeRound Bottom
  • Cap StyleClick Close
  • GraduationsYes
  • DescriptionCole-Parmer Microcentrifuge Tubes; Click Close 0.5 ml; PP, HT, 500/pk

Key Features

  • Microcentrifuge tubes with graduations and frosted panels for easy labeling
  • Microbiological cleanroom controlled production (ISO Class 8)
  • Certified RNase, DNase, and endotoxin free
  • Autoclavable at 121°C for 20 minutes
  • Designed with Click Close cap style and 0.5 mL capacity
  • Microtube is high transparent, clear

More About this Item

These Cole-Parmer® polypropylene (PP) microcentrifuge tubes come in three cap lock options for a wide range of applications.
The double-locking caps are ideal when working with valuable samples; they prevent accidental opening during inoculation or storage and are extremely leaktight.
The click-close tubes close firmly and are ideal for heating applications.
The easy-open caps eliminate stress and sore thumbs when opening, and are best for general-purpose use and storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat