Cole-Parmer Mini bead beater, 230 VAC 50 Hz 5 in W x 7 in H x 10 in D (12.7 x 17.8 x 25.4 cm)

Representative image only.
Cole-Parmer Item # EW-36270-07
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Speed (rpm)2500, 4200, 4600, and 5000
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)7
  • Width (in)5
  • Height (cm)17.8
  • Width (cm)12.7
  • DescriptionMini bead beater, 230 VAC 50 Hz 5 in W x 7 in H x 10 in D (12.7 x 17.8 x 25.4 cm)
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Note: beads are sold separately at right.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat