Cole-Parmer Mixter Forceps, Standard Grade, Right angle, 6.25".

Representative image only.
Cole-Parmer Item # UX-10818-16

$23.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • GradeStandard
  • Length (in)6.25
  • Length (cm)15.875
  • End TypeRight Angle
  • MaterialStainless Steel
  • DescriptionMixter Forceps, Standard Grade, Right angle, 6.25".

More About this Item

Standard-grade instruments are manufactured from stainless steel; hardened, tempered, and polished for a high-priced finish without the added cost. These instruments are well-suited for less critical applications.

Autoclavable

Note: Not intended for medical applications or patient use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat