Cole-Parmer Motorized Pipette Controller, 120 VAC

Representative image only.
Cole-Parmer Item # EW-25200-20
Nosepiece filter prevents overfilling and protects against contamination
  • Small size and two-finger control mechanism—ideal for use in laminar flow hoods or glove boxes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2800
  • Max Volume (mL)2.8
  • Speed2.9mL/sec
  • Filter Type2x 0.45µm
  • Power (VAC)110
  • BatteryNiMH battery
  • DescriptionMotorized Pipette Controller, 120 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Small size and two-finger control mechanism—ideal for use in laminar flow hoods or glove boxes
  • 1 year warranty

More About this Item

New Cole-Parmer® Comfort-Grip Motorized Pipettor is our lightest motorized pipettor—weighing in at just 6.5 oz. Versatile pipettor aspirates and dispenses at three speeds. Includes three hydrophobic filters (two 0.45 µm, one 0.2 µm), bench stand, rechargeable nickel metal hydride (NiMH) battery, and an AC adapter. Shpg wt 2 lb (1.0 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat