Cole-Parmer MP0415 Centrifuge Cytology Rotor, 12 x 0.2 to 6 mL

Representative image only.
Cole-Parmer Item # EW-17406-73

$2,494.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)550
  • Min RCF x g2000
  • Rotor TypeCytology
  • Tube Sizes Accepted0.2 to 6.0 mL
  • Number Of Tubes Accepted12
  • DescriptionCentrifuge Cytology Rotor, 12 x 0.2 to 6 mL

More About this Item

Expand and change the capacity of your centrifuge with these rotors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat