Cole-Parmer MP315 Basic Centrifuge, 3 L Capacity, 110 VAC

Representative image only.
Cole-Parmer Item # EW-17406-30
Rugged construction without sacrificing reliable performance
  • Extra-thick stainless steel chamber and zinc-coated alloy and steel frame increase durability for inorganic separations requiring strong solvents
  • Industrial-grade inverter drive (VFD) and brushless motor provide a long service life
  • User-accessible service sections allow on-site maintenance
  • Programmable memory quickly administers routine tests and accommodates multiple users
  • Pulse feature lets you perform very short runs to 90 seconds, perfect for fast pelleting

PRODUCT OPTIONS

$8,209.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15000
  • Max RCF x g22000
  • Timer Range0 to 99 minutes, 1-second increments
  • Max Capacity (mL)3000
  • Length (in)24 3/4
  • Width (in)39 1/4
  • Height (in)16
  • Length (cm)63
  • Width (cm)99.8
  • Height (cm)41
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionBasic Centrifuge, 3 L Capacity, 110 VAC

Includes

rotor installation kit and power cord with plug.

Key Features

  • Extra-thick stainless steel chamber and zinc-coated alloy and steel frame increase durability for inorganic separations requiring strong solvents
  • Industrial-grade inverter drive (VFD) and brushless motor provide a long service life
  • User-accessible service sections allow on-site maintenance
  • Programmable memory quickly administers routine tests and accommodates multiple users
  • Pulse feature lets you perform very short runs to 90 seconds, perfect for fast pelleting

More About this Item

This Cole-Parmer multipurpose (MP) series of benchtop centrifuges features advanced safety elements, including lid with multipoint lock and gas struts, emergency lid release during power failure, and barrier ring to protect the chamber. Multiple sensors prevent damage to centrifuge in case of misuse or malfunction: lid lock detector ensures lid is secure before running, imbalance detector guarantees samples are loaded correctly, and overspeed and motor overheating sensors warn of mechanical or electronic failures.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat