Cole-Parmer MPR315 Basic Centrifuge, 3 L capacity, 110 VAC

Representative image only.
Cole-Parmer Item # EW-17406-00
Rugged construction without sacrificing reliable performance
  • Extra-thick stainless steel chamber and zinc-coated alloy and steel frame increase durability for inorganic separations requiring strong solvents
  • Industrial-grade inverter drive (VFD) and brushless motor provide a long service life
  • User-accessible service sections allow on-site maintenance
  • Programmable memory quickly administers routine tests and accommodates multiple users
  • Pulse feature lets you perform very short runs to 90 seconds, perfect for fast pelleting

PRODUCT OPTIONS

$5,872.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15000
  • Max RCF x g22000
  • Rotor TypeNone included
  • Max Temperature (° C)40
  • Min Temperature (° C)-9
  • Max Temperature (° F)104
  • Min Temperature (° F)15.8
  • RefrigeratedYes
  • Timer Range0 to 99 minutes, 1-second increments
  • Max Capacity (mL)3000
  • Width (in)39 1/4
  • Height (in)16
  • Diameter (in)24 3/4
  • Width (cm)99.8
  • Height (cm)41
  • Diameter (cm)63
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionBasic Centrifuge, 3 L capacity, 110 VAC

Includes

rotor installation kit and power cord with plug. Bundles also include rotors, buckets, and adapters (where applicable).

Key Features

  • Extra-thick stainless steel chamber and zinc-coated alloy and steel frame increase durability for inorganic separations requiring strong solvents
  • Industrial-grade inverter drive (VFD) and brushless motor provide a long service life
  • User-accessible service sections allow on-site maintenance
  • Programmable memory quickly administers routine tests and accommodates multiple users
  • Pulse feature lets you perform very short runs to 90 seconds, perfect for fast pelleting

More About this Item

This Cole-Parmer multipurpose (MP) series of benchtop centrifuges features advanced safety elements, including lid with multipoint lock and gas struts, emergency lid release during power failure, and barrier ring to protect the chamber. Multiple sensors prevent damage to centrifuge in case of misuse or malfunction: lid lock detector ensures lid is secure before running, imbalance detector guarantees samples are loaded correctly, and overspeed and motor overheating sensors warn of mechanical or electronic failures.

Basic models feature three LED displays showing temperature, rpm, and time. Memory supports ten programs including acceleration and deceleration rates.

Basic MPR315 model (17406-00, -05, -16 and -17) adds the automatic rotor recognition function. Compatible rotors include the large swing-out rotor (17406-01), the fixed-angle rotor for 2-mL tubes (17406-03), and the fixed-angle rotor for 50-mL tubes (17406-09).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat